- Combination Wrench Set
- 12 Point
- Inch
- 7 Piece Set
includes
- 3/4" standard combination wrench (9-44701)
- 9/16" standard combination wrench (9-44696)
- Seven sleeve tool roll (9-1671)
- 1/2" standard combination wrench (9-44695)
- 11/16" standard combination wrench (9-44698)
- 3/8" standard combination wrench (9-44693)
- 5/8" standard combination wrench (9-44697)
- 7/16" standard combination wrench (9-44694)
| Inch/Metric | Inch |
| Manufacturer Name | CRAFTSMAN |
| Set Includes | Roll Up Pouch |
| Wrench Type | Combination |
| No. of Points | 12 |
| No. of Pieces | 7 |
| Weight | 2.6 LB |
| EAN or UPC | 46135136535 |

