- 1/2" Drive Size
- 22.0 mm Socket Size
- Deep Impact Socket
features
- Laser-etched size marking makes it easy to locate the right socket for the job
- Great for working in low lit or greasy environments
- Permanent marking resists chipping, fading, and corroding
| Socket Type | Impact |
| No. of Points | 6 |
| Socket Series | Deep, Impact |
| Overall Length | N/A |
| Inch/Metric | Metric |
| Socket Drive Size | 1/2 in |
| Length Type | Deep |
| Socket Size | 22 mm |
| Weight | 0.75 LB |
| EAN or UPC | 99575160851 |

