- 18 Piece
- 12 Point
- Standard Finish
- Metric
- Combination Wrench Set
features
- Forged from tough alloy steel
- Heat-treated
- Oil quenched
- Tempered for uniform hardness and maximum strength
| Inch/Metric | Metric |
| No. of Pieces | 18 |
| Set Includes | 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm |
| Finish | Standard |
| Package Type | Roll Up Pouch |
| No. of Points | 12 |
| Weight | 8.6 LB |
| EAN or UPC | 714994016106 |

