- 3/8" Black Air Hose Assembly
- 25' Long w/ 1/4" Male NPT Rigid x 1/4" Female NPT Swivel
- 300psi Working Pressure
features
- 300 psi working pressure
- 1200 bursting strength
- Male and female swivel end brass fittings
- 4:1 safety factor
- Heavy-duty reinforcing
- Abrasion-resistant cover
| Hose I.D. | 3/8 in |
| Hose Length | 25 ft |
| Hose Application | Air & Multi-Purpose |
| Color | Black |
| Hose Ends | 1/4 in NPT Male rigid x 1/4 in NPT Female Swivel |
| Weight | 4.0 LB |
| EAN or UPC | 785201001376 |

