- 1/2" Black Air Hose Assembly
- 50' Long w/ 3/8" Male NPT Rigid x 3/8" Female NPT Swivel
- 300psi Working Pressure
features
- 300 psi working pressure
- 1200 bursting strength
- Male and female swivel end brass fittings
- 4:1 safety factor
- Heavy-duty reinforcing
- Abrasion-resistant cover
| Color | Black |
| Hose Length | 50 ft |
| Hose Application | Air & Multi-Purpose |
| Hose Ends | 3/8 in Male NPT Rigid x 3/8 in Female NPT Swivel |
| Hose I.D. | 1/2 in |
| Weight | 12.25 LB |

