- 3/8" Black Paint Hose Assembly
- 25' Long w/ 3/8" Male NPT Rigid x 3/8" Female NPT Swivel
- 300psi Working Pressure
features
- 300 psi working pressure
- 1200 bursting strength
- Male and female swivel end brass fittings
- 4:1 safety factor
- Heavy-duty reinforcing
- Abrasion-resistant cover
| Hose Ends | 3/8 in Male NPT Rigid x 3/8 in Female NPT Swivel |
| Hose Application | Paint |
| Hose Length | 25 ft |
| Hose I.D. | 3/8 in |
| Color | Black |
| Weight | 4.25 LB |

