- 10pc Combination Wrench Set
- Metric, 12 Point
| Inch/Metric | Metric |
| Finish | Chrome Plated |
| No. of Pieces | 10 |
| No. of Points | 12 |
| Weight | 4.9 LB |
| EAN or UPC | 714994016137 |
| Inch/Metric | Metric |
| Finish | Chrome Plated |
| No. of Pieces | 10 |
| No. of Points | 12 |
| Weight | 4.9 LB |
| EAN or UPC | 714994016137 |