- Combination Wrench Set
- 6 Point
- Inch
- 7 Piece Set
includes
- 9/16" standard combination wrench (9-44386)
- Seven sleeve tool roll (9-1671)
- 3/8" standard combination wrench (9-44383)
- 5/8" standard combination wrench (9-44387)
- 7/16" standard combination wrench (9-44384)
- 11/16" standard combination wrench (9-44388)
- 1/2" standard combination wrench (9-44385)
- 3/4" standard combination wrench (9-44389)
| Set Includes | Roll Up Pouch |
| No. of Points | 6 |
| Wrench Type | Combination |
| Manufacturer Name | CRAFTSMAN |
| No. of Pieces | 7 |
| Inch/Metric | Inch |
| Weight | 2.401 LB |
| EAN or UPC | 714994016175 |

