- 1/4" ID Black Urethane Hose
- 25' Long
- 1/4" NPT Male Rigid x Swivel
features
- Tough urethane
- Resists abrasion
- Fast self-retraction
- Heavy-duty brass fittings
- Safe for all surfaces
| Color | Black |
| Connection Size | 1/4 |
| Material | Urethane Spider |
| Hose I.D. | 1/4 in |
| Working Length | 25 ft |
| Connection Type | Male NPT |
| Weight | 1.25 LB |
| EAN or UPC | 999729161805 |

