- 10 Piece
- 6 Point
- Standard Finish
- Metric
- Combination Wrench Set
features
- Forged from tough alloy steel
- Nickel chrome plating
- Headlock® box end spreads turning force through head
- Tempered for uniform hardness and maximum strength
- Oil quenched for hardness
- Resists rust and corrosion
- Will not round off corners
| Inch/Metric | Metric |
| Finish | Standard |
| No. of Pieces | 10 |
| Package Type | Roll Up Pouch |
| No. of Points | 6 |
| Set Includes | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
| Weight | 3.1 LB |
| EAN or UPC | 714994016205 |

