- Air Operated
- Pistol Type Grease Gun with 24" Hose w/Grease Fitting
description
- For use with 3/4 hp or larger compressors
- Loads with 14 oz cartridge, from pressure filler or bulk load into 400 cc tube
features
- Inlet air pressure range of 35 to 150 psi
- Loads with 14 oz cartridge, from pressure filler or bulk load into 400 cc tube
- Trigger release design reaches hard to get at fittings
includes
- 24" hose
- Grease fitting
| Grease Gun Style | Pistol Type |
| Extension | 24" Hose w/ Grease Fitting |
| Grease Gun Type | Air Operated |
| Pressure [Max] | 150 psi |
| Capacity | 14 oz |
| Working Pressure [Max] | 150 psi |
| Pressure [Min] | 35 psi |
| Weight | 4.0 LB |

