- 10 Piece
- 12 Point
- Full Polish Finish
- Inch
- Combination Wrench Set
features
- Forged from tough alloy steel
- Heat-treated
- Oil quenched
- Tempered for uniform hardness and maximum strength
| No. of Points | 12 |
| Inch/Metric | Inch |
| No. of Pieces | 10 |
| Finish | Full Polish |
| Set Includes | 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1" |
| Package Type | Roll Up Pouch |
| Weight | 5.5 LB |
| EAN or UPC | 714994016229 |

