- 7 Piece
- 12 Point
- Full Polish Finish
- Inch
- Combination Wrench Set
features
- Forged from tough alloy steel
- Heat-treated
- Oil quenched
- Tempered for uniform hardness and maximum strength
| Inch/Metric | Inch |
| Package Type | Roll Up Pouch |
| Set Includes | 7/16 in, 3/8 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in, 11/16 in |
| No. of Pieces | 7 |
| No. of Points | 12 |
| Finish | Full Polish |
| Weight | 2.3 LB |
| EAN or UPC | 714994016236 |

