Craftsman Tool
9-1624
Professional 10 Piece Full Polish Metric Combination Wrench Set
Item #102126269
- 10 Piece
- Full Polished
- 12 Point
- Metric 10 mm - 19 mm
- Combination Wrench Set
| No. of Points | 12 |
| Package Type | Vinyl Pouch |
| Inch/Metric | Metric |
| No. of Pieces | 10 |
| Finish | Full Polish |
| Weight | 3.2 LB |
| EAN or UPC | 714994016243 |
