- 10 Piece
- 12 Point
- Industrial Finish
- Inch
- Combination Wrench Set
features
- Forged from tough alloy steel
- Heat-treated
- Oil quenched
- Tempered for uniform hardness and maximum strength
includes
- 10-sleeve tool roll
- 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16" and 1" standard combination wrenches
| Finish | Industrial |
| No. of Pieces | 10 |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Package Type | Sleeve Tool Roll |
| Weight | 5.2 LB |
| EAN or UPC | 714994016274 |

