- 7 Piece
- 12 Point
- Industrial Finish
- Inch
- Combination Wrench Set
features
- Forged from tough alloy steel
- Heat-treated
- Oil quenched
- Tempered for uniform hardness and maximum strength
| Inch/Metric | Inch |
| No. of Pieces | 7 |
| Package Type | Sleeve Tool Roll |
| No. of Points | 12 |
| Finish | Industrial |
| Set Includes | 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" |
| Weight | 2.2 LB |
| EAN or UPC | 714994016281 |

