- 11 Piece
- 12 Point
- Standard Box End Wrench Set
features
- Forged from tough alloy steel
- Heat-treated
- Oil quenched
- Tempered for uniform hardness and maximum strength
| Set Includes | 1/4" X 5/16", 3/8" X 7/16", 7/16" X 1/2", 1/2" X 9/16", 9/16" X 5/8", 11/16" X 13/16", 3/4" X 7/8", 15/16" X 1", 1 1/16" X 1 1/4 |
| Inch/Metric | Inch |
| No. of Pieces | 11 |
| Points | 12 |
| Package Type | Sleeve Roll |
| Weight | 7.4 LB |
| EAN or UPC | 30721034442 |

