- 7 Piece
- 12 Point
- Metric Box End Wrench Set
features
- Forged from tough alloy steel
- Heat-treated
- Oil quenched
- Tempered for uniform hardness and maximum strength
| Package Type | Sleeve Roll |
| Set Includes | 6mm X 8 mm, 7 mm X 9 mm, 10 mm X 11 mm, 12 mm X 14 mm, 13 mm X 15 mm, 16 mm X 18 mm, 17 mm X 19 mm |
| Finish | Polished |
| Inch/Metric | Metric |
| No. of Pieces | 7 |
| Points | 12 |
| Weight | 2.4 LB |
| EAN or UPC | 714994016342 |

