- 3/8" x 50' Long Capacity Hose Reel
- Enclosed Spring Return
features
- Ultraviolet-stabilized polypropylene won't rust or corrode
- Clock type spring rewind mechanism
- Two-position switch for free run or locking mode
- Built-in handle for easier portability
- Universal mounting bracket for overhead or wall mounting
- 3/4" high flow swivel which reduces flow restrictions and improves CFM performance
includes
- Hose
- Mounting bracket
| Compatible Fluids | Air |
| Inlet Port | N/A |
| Length | 9 3/4 in |
| Hose Length | 50 ft |
| Reel Drive | Enclosed – Spring Driven |
| Pressure [Max] | 350 psi |
| Height | 17 1/4 in |
| w/Hose | Yes |
| Hose I.D. | 3/8 in |
| Weight | 23.3 LB |
| EAN or UPC | 92329340042 |

