- 5 Piece
- 12 Point
- Full Polished
- Standard
- Professional
features
- Forged from tough alloy steel
- Heat-treated
- Oil quenched
- Tempered for uniform hardness and maximum strength
| Package Type | Sleeve Roll |
| Points | 12 |
| Finish | Polished |
| Inch/Metric | Inch |
| No. of Pieces | 5 |
| Set Includes | 3/8" X 7/16", 1/2" X 9/16", 5/8" X 11/16", 3/4" X 7/8", 13/16" X 15/16" |
| Weight | 2.6 LB |
| EAN or UPC | 714994016366 |

