- Quick Connect Studs
- (1) 1/4" x 3/8" NPT Female Thread Stud
- (1) 1/4" x 3/8" NPT Male Thread Stud
features
- 1/4" x 3/8" NPT female thread stud
- 1/4" x 3/8" NPT male thread stud
- For use with all 1/4" industrial and universal quick connect couplers
- Specially designed for use with all Craftsman® air compressors and air tools
| Connection Size | 1/4 in |
| Body Size | 1/4 in |
| Connection Type | NPT |
| Female Thread | 3/8 in NPT |
| Component | Plug |
| Male Thread | 3/8 in NPT |
| Weight | 0.25 LB |
| EAN or UPC | 732422011271 |

