- Quick Connector Set
- (2) Couplers with 1/4" NPT Female Threads
- (1) 1/4" NPT Male Stud
features
- Makes tool, hose changes easy
includes
- (1) 1/4" NPT male stud for tools and guns
- (2) couplers with 1/4" NPT female threads
| Female Thread | 1/4 in (NPT) |
| Male Thread | 1/4 in (NPT) |
| Connection Type | NPT |
| Connection Size | 1/4 in |
| Body Size | 1/4 in |
| Component | Coupler & Plug |
| Weight | 0.18 LB |
| EAN or UPC | 732422011295 |

