- 3/4" x 50' Capacity Hose Reel
- Open Spring Return
description
- Hose not included
applications
- Service centers
- Aircraft maintenance
features
- All-weather design
- All steel construction
- Multi-purpose guide arm for mounting on floor, wall, ceiling, bench or in pit
- Pos-I-Latch and adjustable hose bumpers maintain working length of hose
- Permanently lubricated with banded drive springs
- Vibration-proof self-locking fasteners
- 1/4" male fittings
- Up to 200 psi
| Pressure [Max] | 200 psi |
| Inlet Port Type | NPT |
| w/Hose | No |
| Hose I.D. | 3/4 in |
| Inlet Port | 1/4 |
| Hose Length | 50 ft |
| Compatible Fluids | Air, Water |
| Reel Drive | Open – Spring Driven |
| Weight | 88.0 LB |

