- Portable Reciprocating Compressor
- 20 gal Horizontal Tank
- 3 1/2 hp
- 120 Volt Single Phase
- 2-Stage
features
- Large, 2" gauges
- Universal quick couplers
- High flo regulators
- Large internal fan for smooth and cool operation
- Direct-drive motor with fewer parts provides outstanding reliability
- Piston, cylinder valves, and heads are engineered with advanced technology
- Maintenance-free pumps never need oil
- Two-stage compressor capable of obtaining higher operating pressure for longer tool run
- Rugged wheels provide sturdy maneuverability and handling
| Compressor Type | Portable |
| Pressure [Max] | 175 psi |
| Tank Size | 20 gal |
| Voltage Rating | 120 |
| Wheel Type | Semi-Pneumatic |
| Color | Black |
| Engine | N/A |
| Air Flow @ Pressure | 5.6 ft3/min @ 40 psi |
| Length | 36 1/4 in |
| Width | 22 in |
| Driver | Electric |
| Type | Portable, Electric |
| Stages | 2 |
| Phase | Single Phase |
| Compressor Design | Reciprocating |
| Tank Type | Horizontal |
| Voltage/Phase | 120/1 |
| Height | 33 in |
| Weight | 148.0 LB |
| EAN or UPC | 732422010625 |

