- 33 Gallon
- 120 volts
- 15 Amps
- 150 PSI Max
- Direct Drive Air Compressor
features
- Vertical portable tank compressor offers 150 PSI for optimum tool performance
- Exclusive shroud and console design, high flow regulator and universal quick-connect, and comfort grip handle
- Large, 2" gauges for easy reading
- Sizeable wheels make compressor easy to maneuver
- 33 gallon tank, 120 V, vertical portable, single-stage
| Color | Red |
| Height | 49 in |
| Driver | Electric |
| Tank Size | 33 gal |
| Voltage/Phase | 120/1 |
| Air Flow @ Pressure | 6.4 ft3/min @ 90 psi, 8.6 ft3/min @ 40 psi |
| Type | Portable, Electric |
| Phase | Single Phase |
| Compressor Type | Portable |
| Stages | 1 |
| Pressure [Max] | 150 psi |
| Compressor Design | Reciprocating |
| Voltage Rating | 120 |
| Engine | N/A |
| Tank Type | Vertical |
| Width | 21 in |
| Length | 21 in |
| Weight | 145.0 LB |

