- Portable Reciprocating Compressor
- 33 gal Horizontal Tank
- 6 hp
- 120 Volt Single Phase
- 1-Stage
features
- High flo regulators
- Large, 2" gauges
- Universal quick couplers
- Large internal fan for smooth and cool operation
- Direct-drive motor with fewer parts provides outstanding reliability
- Piston, cylinder valves, and heads are engineered with advanced technology
- Maintenance-free pumps never need oil
- Rugged wheels provide sturdy maneuverability and handling
- Heavy-duty crankcase, crank shaft, and cylinders
- Portable design is space saving and easy to move
| Air Flow @ Pressure | 8.6 ft3/min @ 40 psi |
| Compressor Design | Reciprocating |
| Wheel Type | Two-Rugged Wheels |
| Compressor Type | Portable |
| Voltage Rating | 120 |
| Tank Type | Horizontal |
| Phase | Single Phase |
| Color | Red |
| Voltage/Phase | 120/1 |
| Tank Size | 33 gal |
| Stages | 1 |
| Driver | Electric |
| Engine | N/A |
| Type | Portable, Electric |
| Pressure [Max] | 150 psi |
| Weight | 135.0 LB |

