- Air Compressor, 1.6 hp, Horizontal Tank, 150 Max psi
- 33 gal
features
- Highly efficient and highly durable universal motor
- Size provides more power for a longer tool running time
- Oil-free pump design – maintenance-free with no oil to add
- Quiet operation – 78 dBA per ISO3744
- Extension cord friendly – use with a 12 gauge (or higher) extension cord up to 50 ft
- Rated to ISO1217, the internationally recognized standard for measuring SCFM
- High flow coupler and regulator for maximum air tool run time
| Driver | Electric |
| Tank Size | 33 gal |
| Operating Pressure [Max] | 150 psi |
| Width | 17.600 in |
| Noise Level | 78 dBA |
| Compressor Type | Portable |
| Compressor Design | Oil-Free |
| Tank Type | Horizontal |
| Height | 35 in |
| Weight | 140.0 LB |
| EAN or UPC | 885911035477 |

