Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Craftsman Tool9-16908

9-16908

Wet/Dry Vac Accessories
Item #103487674
  • 1 1/2" dia
  • Carpet Nozzle
Craftsman Tool9-16908
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/2" dia
  • Carpet Nozzle

description

  • Must purchase 9-16909 extension hose with adapters to use metal attachments with 2 1/2" diameter hose vacuums.

features

  • Metal construction
  • For use with all wet/dry vacuums with 1 1/2" diameter hose
Accessory Type Carpet Nozzle
Hose Size 1.5 in
Weight 11.95 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison