Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Craftsman Tool9-16993

9-16993

Wet/Dry Vac Accessories
Item #101925059
  • 2 1/2" dia
  • Muffler/Diffuser
Craftsman Tool9-16993
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 1/2" dia
  • Muffler/Diffuser

features

  • Connects to 2 1/2" blowing port
  • Reduces noise up to 25%
Hose Size 2.5 in
Accessory Type Muffler/Diffuser
Weight 0.75 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison