- 16 gal Capacity
- 6 1/2 hp
- 2 1/2" Hose Size
- 7 ft Hose Length
- Low-Profile Wet/Dry Vac
features
- Tip-resistant oval design
- Reusable pleated paper filter
- Filter system with Microban® antimicrobial product protection
- 265 mph removable blower
- Easily released detachable blower with 265 mph blowing velocity
- Pos-I-Lock™ keeps hose secure in vacuum port
- Compact oval drum design lowers height
- Incredibly stable
- 20' power cord
- Quick push button release
includes
- Muffler
- Crevice tool
- Car nozzle
- Utility nozzle
- Squeegee nozzle
- Brush nozzle
- Adapter
- Extension wand
- Blower nozzle
| Nozzles | Brush, Squeegee, Muffler, Crevice, Car, Utility, Adapter, Blower |
| Extension Wands | 2 |
| Casters | 4 |
| Hose Length | 7 ft |
| Capacity (Volume) | 16 gal |
| Hose Size | 2.5 in |
| Filter Type | Standard, HEPA |
| Weight | 33.5 LB |

