- 2 gal Capacity
- 1 1/2 hp
- 1 1/4" Hose Size
- 4 ft Hose Length
- Portable Wet/Dry Vac
features
- Carrying handle
- Lightweight
- Doubles as blower to clean debris in hard-to-reach places
- 6' power cord
- Reusable and easy to clean filter bag
- Hose storage keeps hose in place when not in use
includes
- Utility nozzle
| Hose Length | 4 ft |
| Hose Size | 1.25 in |
| Capacity (Volume) | 2 gal |
| Casters | 0 |
| Nozzles | Utility |
| Extension Wands | 0 |
| Filter Type | Standard |
| Weight | 6.9 LB |

