- 16 gal Capacity
- 6 hp
- 2 1/2" Hose Size
- 7 ft Hose Length
- Wet/Dry Vac
features
- 20' power cord
- Filter system with Microban® antimicrobial product protection
- Vacuum doubles as a blower
- Pos-I-Lock™ keeps hose secure in vacuum port
- 170 mph blowing capacity
- Lots of power to tackle almost any chore
- Reusable pleated paper filter
- Suction inlet drum allows use of drywall dust bag
- Accessory storage
includes
- Extension wand
- Car nozzle
- Utility nozzle
- Squeegee nozzle
| Capacity (Volume) | 16 gal |
| Hose Size | 2.5 in |
| Filter Type | Standard, HEPA |
| Hose Length | 7 ft |
| Nozzles | Squeegee, Car, Utility |
| Casters | 4 |
| Amps | 11 A |
| Extension Wands | 2 |
| Cord Length | 20 ft |
| Weight | 24.5 LB |
| EAN or UPC | 648846005294 |

