- 20 gal Capacity
- 6 1/2 hp
- 2 1/2" Hose Size
- 7 ft Hose Length
- Wet/Dry Vac
features
- Pos-I-Lock™ keeps hose secure in vacuum port
- Vacuum doubles as a blower
- 175 mph blowing capacity
- Lots of power to tackle almost any chore
- Filter system with Microban® antimicrobial product protection
- Suction inlet drum allows use of drywall dust bag
- 20' power cord
- Accessory storage
- Reusable pleated paper filter
includes
- Extension wand
- Muffler
- Crevice tool
- Car nozzle
- Utility nozzle
- Squeegee nozzle
| Amps | 11.1 A |
| Hose Length | 7 ft |
| Nozzles | Squeegee, Muffler, Crevice, Car, Utility |
| Capacity (Volume) | 20 gal |
| Hose Size | 2.5 in |
| Extension Wands | 2 |
| Filter Type | Standard, HEPA |
| Casters | 4 |
| Weight | 25.7 LB |
| EAN or UPC | 648846005300 |

