- 5 Hp Wet/Dry Vac
- 12 gal Capacity
| Amps [Max] | 10.5 A |
| Casters | 4 |
| Hose Length | 7 ft |
| Filter Type | Pleated Paper |
| Nozzles | Squeegee, Car, Utility |
| Capacity (Volume) | 12 gal |
| Cord Length | 20 ft |
| Hose Size | 2.5 in |
| Extension Wands | 2 |
| Weight | 22.0 LB |
| EAN or UPC | 648846005485 |

