- 5 hp
- 1 1/4" Hose Size
- 18 ft Hose Length
- Wet/Dry Vac w/Wall Mount Bracket
features
- Wall mount bracket
- Hands-free vacuum center
includes
- Car nozzle
- Squeegee nozzle
- Brush nozzle
- Crevice tool
- Cartridge filter
| Nozzles | Brush, Squeegee, Crevice, Car, 12" Deluxe Floor Nozzle |
| Extension Wands | 1 |
| Casters | 0 |
| Hose Size | 1.25 in |
| Filter Type | Standard |
| Capacity (Volume) | 5 gal |
| Hose Length | 18 ft |
| Weight | 17.0 LB |

