- 5 HP Wet/Dry Vac
- 7 ft hose
| Hose Length | 7 ft |
| Nozzles | Crevice, Car |
| Hose Size | 1.25 in |
| Cord Length | 20 ft |
| Capacity (Volume) | 4 gal |
| Extension Wands | 2 |
| HP [Max] | 5 hp |
| Weight | 17.0 LB |
| EAN or UPC | 648846005461 |
| Hose Length | 7 ft |
| Nozzles | Crevice, Car |
| Hose Size | 1.25 in |
| Cord Length | 20 ft |
| Capacity (Volume) | 4 gal |
| Extension Wands | 2 |
| HP [Max] | 5 hp |
| Weight | 17.0 LB |
| EAN or UPC | 648846005461 |