- 2 1/2" dia
- 20 ft Long
- Replacement Hose
features
- Hose swivels 360°
- Snaps into vacuuming port so it won't pull loose
| Hose Length | 20 ft |
| Hose Size | 2.5 in |
| Weight | 6.5 LB |
| EAN or UPC | 648846004693 |
| Hose Length | 20 ft |
| Hose Size | 2.5 in |
| Weight | 6.5 LB |
| EAN or UPC | 648846004693 |