- 2 1/2" dia
- 13 1/2 ft Long
- Plastic Hose
features
- Durable construction
- Friction fit
| Hose Size | 2.5 in |
| Hose Length | 13 1/2 ft |
| Weight | 4.2 LB |
| EAN or UPC | 648846004778 |
| Hose Size | 2.5 in |
| Hose Length | 13 1/2 ft |
| Weight | 4.2 LB |
| EAN or UPC | 648846004778 |