- 158 Piece
- General Mechanic's Tool Set
- w/24" L X 15" W X 18" H Tool Chest w/PadlocK
- w/Multi-Capable Maintainer's Components
description
- Housed in a heavy-duty tool chest with an insulated double wall design. Telescoping handle, molded side-lifting handles, and durable wheels allows for easy transportation.
features
- Locking personal security compartment
- Foam tool holders for secure storage and quick identification of missing tools
- Removable drawers
- Single, easy-open latch
- Heavy-duty piano hinge for the top and 1/4" rod for front panel
- Wide wheel base
| Inch/Metric | Inch, Metric |
| No. of Pieces | 158 |
| Weight | 149.5 LB |
| EAN or UPC | 714994040118 |

