- 12 gal Capacity
- 5 hp
- 2 1/2" Hose Size
- 7 ft Hose Length
- Quiet Operation
features
- Roto-Lok™ hose conection keeps hose from detaching
- On board tool storage
- Dual mode converts easily from quiet vac to a powerful blower
- Quiet operation that results in comfortable use at minimal noise level
- Cord wrap that stores on vacuum
- Poly tank is dent- and rust-resistant
- Dual wheel four caster system
- Auto float liquid shut-off eliminates overflowing and protects the motor
includes
- Extension wand
- Car nozzle
- Utility nozzle
- Squeegee nozzle
- Brush nozzle
- Blower nozzle
| Casters | 4 |
| Nozzles | Squeegee, Car, Utility, Blower, Floor Brush |
| Hose Size | 2.5 in |
| Extension Wands | 2 |
| Hose Length | 7 ft |
| Filter Type | Standard, HEPA |
| Capacity (Volume) | 12 gal |
| Weight | 26.6 LB |

