- 16 gal Capacity
- 6 1/2 hp
- 2 1/2" Hose Size
- 7 ft Hose Length
- Wet/Dry Vac w/Dent Resistant Tank
features
- Pos-I-Lock™ keeps hose secure in vacuum port
- Deluxe integral dolly/tool basket system provides convenience and mobility
- Poly tank is dent-resistant
- Roto-Lok™ hose conection keeps hose from detaching
- Compact, low profile design increases stability
- Easy-to-use and store
- Side carry handles
- Electronic liquid shut-off shuts off vac/pump to prevent overflow and protect motor
includes
- Blower nozzle
- Utility nozzle
- Extension wand
- Car nozzle
- Crevice tool
- Squeegee nozzle
| Hose Size | 2.5 in |
| Capacity (Volume) | 16 gal |
| Casters | 4 |
| Filter Type | Standard, HEPA |
| Extension Wands | 2 |
| Nozzles | Squeegee, Crevice, Car, Utility, Blower |
| Hose Length | 7 ft |
| Weight | 32.25 LB |

