- 12 gal Capacity
- 2 1/2 hp
- 1 1/2" Hose Size
- 10 ft Hose Length
- Industrial Wet/Dry Vac w/2 Stage Motor and Stainless Steel Tank
features
- Industrial strength vacuum
- Dual-stage motor
- Stainless steel drum with tank drain
- HEPA cartridge filter and collection filter bags
- Four wheel heavy-duty dolly
- Grounded 35' power cord
- Crush-resistant 10' hose
- Roto-Lok™ hose end
includes
- Squeegee nozzle
- Rug nozzle
- Extension wand
- 14" master nozzle
- Brush nozzle
| Filter Type | HEPA |
| Hose Length | 10 ft |
| Casters | 4 |
| Capacity (Volume) | 12 gal |
| Extension Wands | 2 |
| Hose Size | 1.5 in |
| Nozzles | Squeegee, Floor Brush |
| Amps | 9 A |
| Weight | 55.5 LB |

