- 6 gal Capacity
- 2 1/2 hp
- 2 1/2" Hose Size
- 7 ft Hose Length
- Quiet Operating Wet/Dry Vac
features
- Roto-Lok™ hose conection keeps hose from detaching
- Quiet operation in vacuum and blower modes
- Compact design is great for quick pick-ups
includes
- Extension wand
- Utility nozzle
- Foam sleeve
- Cartridge filter
| Casters | 4 |
| Extension Wands | 2 |
| Filter Type | Standard |
| Hose Length | 7 ft |
| Nozzles | Utility |
| Hose Size | 2.5 in |
| Capacity (Volume) | 6 gal |
| Weight | 18.0 LB |

