- 8 gal Capacity
- 3 1/2 hp
- 2 1/2" Hose Size
- 7 ft Hose Length
- Powerful
features
- Roto-Lok™ hose conection keeps hose from detaching
- Powerful and compact
- Oversize tank drain prevents clogging
- Converts to blower
- Double insulated
includes
- Extension wand
- Utility nozzle
- Foam sleeve
- Cartridge filter
| Hose Size | 2.5 in |
| Casters | 4 |
| Nozzles | Utility |
| Filter Type | Standard |
| Extension Wands | 2 |
| Hose Length | 7 ft |
| Capacity (Volume) | 8 gal |
| Weight | 20.15 LB |

