- 9 Drawers
- Center Lock
- 51 1/4" W x 17 3/4" D x 19 3/4" H
- Top Chest
features
- I-Frame® construction for durability
- Heavy-duty ball bearing drawer slides support 110 lb per drawer
- Select drawers with double slides support 175 lb
- GRIPLATCH® latching system secures each drawer
- 6" x 2" casters support 1,500 lb
- Internal tubular locking system protects property
- Gas struts safely lift, lower and support the lid
- Tubular chrome side handle on rolling cabinets and over-molded bail side handles on top chests
- Large aluminum drawer trim is comfortable for large fingers
includes
- (4) 22 3/8" x 16 1/2" x 2" drawers
- (2) 22 3/8" x 16 1/2" x 3 1/8" drawers
- (3) 22 3/8" x 16 1/2" x 4 1/8" drawers
| Type | Top Chest |
| Width | 51 1/4 in |
| No. of Drawers | 9 |
| Depth | 17.75 in |
| Color | Red |
| Height | 19 3/4 in |
| Weight | 200.0 LB |

