- 14 Drawers
- Double Lock
- 52" W x 18" D x 42 1/4" H
- Rolling Cabinet
features
- I-Frame® construction for durability
- Heavy-duty ball bearing drawer slides support 110 lb per drawer
- Select drawers with double slides support 175 lb
- GRIPLATCH® latching system secures each drawer
- 6" x 2" casters support 1,500 lb
- Internal tubular locking system protects property
- Gas struts safely lift, lower and support the lid
- Tubular chrome side handle on rolling cabinets and over-molded bail side handles on top chests
- Large aluminum drawer trim is comfortable for large fingers
includes
- (4) 22 3/8" x 16 1/2" x 2" drawers
- (4) 22 3/8" x 16 1/2" x 3 1/8" drawers
- (3) 22 3/8" x 16 1/2" x 4 1/8" drawers
- (1) 22 3/8" x 16 1/2" x 6 3/8" drawer
- (2) 22 3/8" x 16 1/2" x 9 1/2" drawers
| Type | Rolling Cabinet |
| Color | Red |
| Depth | 18 in |
| Width | 52 in |
| Height | 42 1/4 in |
| No. of Drawers | 14 |
| Weight | 321.5 LB |
| EAN or UPC | 721615203135 |

