- 1/2" Crown Staples From 3/8" to 1" Length
- 110 Staple Capacity
- w/Case
- Stapler Kit
applications
- Upholstery
- Furniture
- Insulation
- Screens
features
- Magnesium gun body is lightweight for comfort
- Rear exhaust for quiet operation
- Adjustable depth of drive adjust fastener depth with the spin of a wheel
- Sequential and contact trip mode for single fire or bounce fire operation
- Oil-less operation
includes
- Staples
- Plastic case
| Nail/Staple Length | 3/8 in to 1 in |
| Nail/Staple Type | 20 gauge 1/2 in Crown Staples |
| Family Name | 1/2" Crown Stapler Kit |
| Type | Stapler |
| Capacity | 110 Staples |
| Air Inlet | 1/4 |
| Weight | 2.6 LB |

