- 18 Gauge 1/4" Crown Staples
- Rear Exhaust
- Stapler Kit
applications
- Upholstery
- Furniture
- Molding
- Paneling
features
- Adjustable depth of drive adjust fastener depth with the spin of a wheel
- Oil-less operation
- Sequential and contact trip mode for single fire or bounce fire operation
- Magnesium gun body is lightweight for comfort
- Rear exhaust for quiet operation
includes
- Staples
- Plastic case
| Nail/Staple Type | 18 gauge 1/4 in Crown Staples |
| Capacity | 110 Staples |
| Family Name | 1/4 in Crown 18 Gauge Stapler Kit |
| Type | Stapler |
| Nail/Staple Length | 1/2 in to 1 in |
| Weight | 2.6 LB |
| EAN or UPC | 726420181715 |

