- 18 Gauge 5/8" to 2" Long Brad Nails
- 1/4" NPT Air Inlet
- w/Plastic Case, 1/4" Quick Connector
- Brad Nailer Kit
applications
- Interior and exterior trim
- Cabinetry
- Picture frames
- Molding
features
- Magnesium gun body is lightweight for comfort
- Rear exhaust for quiet operation
- Adjustable depth of drive adjust fastener depth with the spin of a wheel
- Sequential and contact trip mode for single fire or bounce fire operation
includes
- Brads
- Plastic case
| Family Name | 2 in Brad Nailer Kit |
| Nail/Staple Type | 18 gauge Nails |
| Type | Nailer, Brad |
| Capacity | N/A |
| Nail/Staple Length | 5/8 in to 2 in |
| Weight | 2.6 LB |
| EAN or UPC | 726420181722 |

