- 18-Gauge
- Drives 3/8" to 1 1/4" Brads
- 110 Brad Capacity
- w/Case, 3000 1 1/4" Nails, 1/4" Connector
- Brad Nailer Kit
applications
- Cabinetry
- Picture frames
- Molding
features
- Magnesium gun body is lightweight for comfort
- Rear exhaust for quiet operation
- Adjustable depth of drive adjust fastener depth with the spin of a wheel
- Sequential and contact trip mode for single fire or bounce fire operation
includes
- Brads
- Plastic case
| Capacity | 110 Brads |
| Type | Nailer, Brad |
| Nail/Staple Length | 3/8 in to 1 1/4 in |
| Nail/Staple Type | 18 gauge Nails |
| Family Name | Brad Nailer Kit |
| Weight | 2.6 LB |
| EAN or UPC | 726420181739 |

